Insert Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 44,4x52x52 mm |
---|---|
Logistic Weight | 238,3 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 44.4 mm |
Series | YEL |
Material | Steel (Bearing) |
Sealing | Two rubber seals |
Usually arrives within 14 working days