Insert bearing with eccentric clamping ring SNR CES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
SNR - Insert Bearing - CES.204-12
See technical informationReferences
SNR:CES202
Rubix:205A1912
EAN:3413520652777




Product details : SNR CES202 INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, single lip seal
Housing bearing insert, seals on both sides of the bearing, extended inner ring on one side of the bearing, cylindrical outer ring, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x35 mm |
|---|---|
| Logistic Weight | 134 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Material | steel |
| Width | 19.1 mm |
| Basic dynamic load, radial - Cr | 9550 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 4780 N |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Usually arrives within 14 working days
