Other insert bearing INA BE30-XL, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 21 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:BE30-XL
Rubix:103A1572
Manufacturer :0009494180000
EAN:4012802801859

Documents
Product details : INA BE30-XL RADIAL INSERT BALL BEARING
Radial insert ball bearings BE, cylindrical outer ring, with steel aligning ring, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
Show UNSPSC/ECL@SS
£ 36.34 excl. VAT
/ Each
£ 43.61 incl. VAT
- Delivery usually within ( 7 ) days
