Insert Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 215 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Cage | Other |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 22500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days