SNR - Insert Bearing - UK.216.G2
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44 mm |
Bearing Clearance | C3 |
Series | UK200 |
Cage | Steel |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Sealing | Open |
Usually arrives within 14 working days