NTN - Insert Bearing - CS201LLU
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 104 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | CS200 |
Cage | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days