Other insert bearing INA CRB30/83-XL, Outer diameter: 83.6 mm | Inner diameter: 30 mm | Width: 28 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:CRB30/83-XL
Rubix:229A4272
Manufacturer :0008335760000
EAN:4012802790290

Documents
Product details : INA CRB30/83-XL BEARING INSERT 0008335760000
Radial insert ball bearings CRB, with rubber interliner, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 83.6 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Material | rubber (interliner) |
| Sealing | open |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 7 ) days
