Other insert bearing Timken 1726309-2RS, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:1726309-2RS
Rubix:396A2063
Manufacturer :100270062
EAN:0053893720340






Product details : TIMKEN 1726309-2RS DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Spherical Outside Diameter allows for some misalignment of the bearing.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Spherical Outside Diameter allows for some misalignment of the bearing.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
|---|---|
| Package weight | 800,1 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 31.7 N |
| Basic dynamic load, radial - Cr | 52.8 N |
| 104,8512 mm |
Show UNSPSC/ECL@SS
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
- Delivery usually within ( 7 ) days
