Insert Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 35x85x85 mm |
---|---|
Logistic Weight | 529 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 22 mm |
Series | YSA |
Material | Bearing Steel |
Limit speed | 4300 rpm |
Total bearing width | 35 mm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days