SNR - insert - EX210G2
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 93x93x65 mm |
---|---|
Logistic Weight | 934 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 49.2 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Sealing | open |
Usually arrives within 14 working days