Insert bearing with eccentric clamping ring INA E40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.5 mm
E40
See technical informationSee documentsReferences
Superseded Ref:E40-KRR-B
INA:E40-XL-KRR-B
Rubix:103A1740
Manufacturer :0008422490000
EAN:4064328230590


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | cast iron |
Documents
Product details : INA E40-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | cast iron |
| Width | 56.5 mm |
| Basic dynamic load, radial - Cr | 34500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 39.38 excl. VAT
/ Each
£ 47.26 incl. VAT
- Delivery usually within ( 7 ) days