Insert bearing with eccentric clamping ring INA E40-XL-KLL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E40-XL-KLL
Rubix:229A1014
Manufacturer :0008522010000
EAN:4012802799934

Documents
Product details : FAG E40-XL-KLL BEARING INSERT 8522010000
Radial insert ball bearings E..-KLL, cylindrical outer ring, location by eccentric locking collar, L seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | steel |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 34500 N |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 40 mm |
| Cage | polyamide |
| Thickness | 21 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 46.48 excl. VAT
/ Each
£ 55.78 incl. VAT
- Delivery usually within ( 7 ) days
