Bearing GYE
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Radial insert ball bearin
Logistics dimensions (L x W x H) | 38x62x62 mm |
---|---|
Logistic Weight | 298 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | GYE..-KRR-B-FA107-VA |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days