Insert bearing with eccentric clamping ring SNR ES212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 49.3 mm
Spherical outer diameter, secured by eccentric locking collars, single-lip seal
See technical informationReferences
SNR:ES212-36G2
Rubix:205A2264
EAN:3413520558529





Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | 100cr6 chrome steel |
Product details : SNR ES212-36G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | 100cr6 chrome steel |
| Width | 49.3 mm |
| Basic dynamic load, radial - Cr | 52500 N |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 57.15 mm |
| Cage | steel |
| Thickness | 24 mm |
| Lubricant | universal / standard grease, lithium-complex, mineral oil |
| Basic static load, radial - C0r | 32800 N |
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
- Delivery usually within ( 3 ) days