Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL311D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL311D1W3
NTN - Insert Bearing - UEL311D1W3
References
ntn:
UEL311D1W3
rubix:
206A1482
ean:
4547359781410
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN UEL311D1W3 INSERT BEARING
NTN - Insert Bearing - UEL311D1W3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
146
x
136
x
82
mm
Logistic Weight
2415
g
Bearing Clearance
CN
Series
UEL300
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.44
excl. VAT
/
Each
£
108.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA GRAE17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR CEX20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring NSK UC308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with eccentric clamping ring SNR EX207B129, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring INA GE55-XL-KTT-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CES21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL306D1W3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-2C, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR ES212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring NTN UELS207-104LD1NW3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX207G2L3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX218G2T20, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring SNR EX313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 85.7 mm