Insert bearing with eccentric clamping ring INA RAE20-XL-NPP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE20-XL-NPP
Rubix:103A7770
Manufacturer :0008502090000
EAN:4012802800357


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | bearing steel |
Product details : INA RAE20-XL-NPP RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Material | bearing steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | polyamide |
| Thickness | 14 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 6600 N |
Show UNSPSC/ECL@SS
£ 16.87 excl. VAT
/ Each
£ 20.24 incl. VAT
- Delivery usually within ( 7 ) days