Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YET 207/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YET 207/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Y-bearing YET Series
References
skf:
YET 207/W64
rubix:
237A4427
manufacturer :
119147
ean:
07316571434681
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YET 207/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
483
g
Inner diameter
35
mm
Outer diameter
72
mm
Width
25.4
mm
Series
YET
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.24
excl. VAT
/
Each
£
203.09
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA164, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA E45-XL-KLL, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA RABRB25/62-XL-FA106, Outer diameter: 62.2 mm | Inner diameter: 25 mm | Width: 20.8 mm
Insert bearing with eccentric clamping ring SNR CES20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL207-107D1W3, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR ES210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX313G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring NTN REL208D1LLJ
Insert bearing with eccentric clamping ring SNR ES206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR ES211G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
Insert bearing with eccentric clamping ring SNR CES210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107/125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring SNR EX215G2L3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring INA RA108-NPP, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm