NTN - Insert Bearing - UELS206LD1N
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 48.4 mm |
Logistics dimensions (L x W x H) | 95x95x55 mm |
---|---|
Logistic Weight | 430 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 48.4 mm |
Bearing Clearance | CN |
Series | UELS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days