Insert bearing with eccentric clamping ring SNR CEX206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
SNR - Insert Bearing - CEX204
See technical informationReferences
SNR:CEX206
Rubix:205A1949
EAN:3413529578467




Product details : SNR CEX206 INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, seal with slinger
Housing bearing insert, cylindrical outer ring, eccentric ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x53 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Delivery usually within ( 3 ) days
