Insert bearing with eccentric clamping ring SNR ES205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 21.4 mm
SNR - Bearing Unit - ES.201.G2.T04
See technical informationReferences
SNR:ES205-14G2
Rubix:205A2217
Manufacturer :ES.205-14G2
EAN:3413529579075




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | hardened 100cr6 bearing steel |
Product details : SNR ES205-14G2 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | hardened 100cr6 bearing steel |
| Width | 21.4 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 22.225 mm |
| Cage | steel |
| Thickness | 15 mm |
| Lubricant | lithium soap grease |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 3 ) days