Self-aligning bearing Japanese standard UC series
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistic Weight | 480 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Series | UC2 |
Material | Cast Iron |
Sealing | Open |
Usually arrives within 14 working days