Radial insert ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 77.5 mm |
Logistics dimensions (L x W x H) | 101x190x190 mm |
---|---|
Logistic Weight | 8220 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 77.5 mm |
Bearing Clearance | CN |
Series | GNE..-KRR-B |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 143000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days