Insert bearing with set screw SNR UC207G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - Insert Bearing - UC.201.G2L4
See technical informationReferences
SNR:UC207G2L4
Rubix:205A9186
Manufacturer :UC.207.G2L4
EAN:3413520968908



Product details : SNR UC207G2L4 INSERT BEARING
zinc-coated insert, spherical outer diameter, fixing by socket set screw, L4 sealing system
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | zinc-coated insert |
| Cage | steel |
| Reaming | 35 mm |
| Lubrication Type | grease relubrication (g2) |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Lubricant | grease |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 3 ) days
