Insert bearing with set screw INA GAY50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GAY50-XL-NPP-B
Rubix:103A1742
Manufacturer :0009433120000
EAN:4064327792099

Documents
Product details : INA GAY50-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Material | chrome steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
- Delivery usually within ( 7 ) days
