Insert bearing with set screw PTN SUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:SUC209
Rubix:246A7894
EAN:3660338467769



Documents
Product details : PTN INSERT BEARING SUC209
Stainless steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 3200 rpm |
| Lubrication Type | non-relubricatable |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 32700 N |
| Lubricant | food grease |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 38.55 excl. VAT
/ Each
£ 46.26 incl. VAT
- Usually arrives within 14 working days
