Insert bearing with set screw RHP 1090-3.1/2G, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96.04 mm

Bearing insert

See technical information

References

RHP:1090-3.1/2G
Rubix:158A7154
Manufacturer :1090-3.1/2G R
EAN:00747023041220
brand logo

Technical specifications

Inner diameter88.9 mm
Outer diameter160 mm
Width96.04 mm
See all Specifications

Product details : RHP BEARING INSERT 1090-3.1/2


Insert bearing Spherical Outer Ring Setscrew Locking 1090-3.1/2G

Technical specifications


Attributes
Logistic Weight4990 g
Inner diameter88.9 mm
Outer diameter160 mm
Width96.04 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1090 series
Materialbearing steel
Cagesteel
Limit speed1900 rpm
Total bearing width30 mm
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
Weight4.99 kg
£ 232.34 excl. VAT
/ Each
£ 278.81 incl. VAT
  • In stock: Next day delivery

Check our products from related categories