Insert bearing with set screw PTN UC214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 29 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:UC214
Rubix:246A7913
EAN:3660338467950



Documents
Product details : PTN INSERT BEARING UC214
Chrome steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 2450 rpm |
| Lubrication Type | grease |
| Total bearing width | 74.6 mm |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 62100 N |
| Lubricant | nlgi #2 lithium base grease |
| Weight | 2.3 kg |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Usually arrives within 14 working days
