Insert bearing with set screw INA GAY60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 47 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GAY60-XL-NPP-B
Rubix:103A1927
Manufacturer :0009434870000
EAN:4064327886194

Documents
Product details : INA GAY60-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Material | steel |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52000 N |
Show UNSPSC/ECL@SS
£ 65.94 excl. VAT
/ Each
£ 79.13 incl. VAT
- Usually arrives within 14 working days
