Insert bearing with set screw NTN AS206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 29 mm
NTN - Insert Bearing - AS206-104
See technical informationReferences
NTN:AS206-104
Rubix:205A1716
EAN:4547359462562



Product details : NTN AS206-104 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x29x62 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | as200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Usually arrives within 14 working days
