Insert bearing with set screw RHP 1060-2.7/16G, Outer diameter: 110 mm | Inner diameter: 61.913 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-2.7/16G
Rubix:243A1166
Manufacturer :1060-2.7/16G R
EAN:00747023040513

Product details : 1060-2.7/16G BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 61.913 mm |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 62.83 excl. VAT
/ Each
£ 75.40 incl. VAT
- Delivery usually within ( 2 ) days
