Insert bearing with set screw SNR UC205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
SNR - insert - UC205G2
See technical informationReferences
SNR:UC205G2
Rubix:205A9146
EAN:3413529502622




Product details : SNR UC205G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x57x40 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 3 ) days
