Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX201G2L4 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX201G2L4, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX201G2L4
rubix:
205A2764
ean:
3413520968953
Technical specifications
Inner diameter
12
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX201G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NSK UC209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN UEL307-106D1W3
Insert bearing with eccentric clamping ring INA G1100-KRR-B, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.5 mm
Insert bearing with eccentric clamping ring SNR ES.204.G2.T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SKF YET 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX203G2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GRAE35-XL-NPP-B-FA125.5, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring NSK 1135-1.1/4DEC, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm
Insert bearing with eccentric clamping ring SNR CEX20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring INA RAE50-XL-NPP-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR EX30928G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR CES.204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX218-56G2, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 72.5 mm