Insert Bearing
Inner diameter | 36.513 mm |
---|---|
Outer diameter | 72 mm |
Width | 37.6 mm |
Logistics dimensions (L x W x H) | 51,1x72x72 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 36.513 mm |
Outer diameter | 72 mm |
Width | 37.6 mm |
Series | YEL |
Cage | Other |
Sealing | Two rubber seals |
Usually arrives within 14 working days