Insert bearing with eccentric clamping ring INA GRAE45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE45-XL-NPP-B
Rubix:102A9646
Manufacturer :0008495020000
EAN:4012802800739


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | through-hardening chromium steel |
Documents
Product details : INA GRAE45-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | through-hardening chromium steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 45 mm |
| Cage | polyamide |
| Thickness | 22 mm |
| Lubricant | lithium-based grease |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 42.03 excl. VAT
/ Each
£ 50.44 incl. VAT
- In stock: Next day delivery