Self-aligning bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.4 mm |
Logistic Weight | 646 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 21.4 mm |
Bearing Clearance | C3 |
Series | ESC200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
80 mm |
Usually arrives within 14 working days