NTN - Insert Bearing - A-UEL207-106D1W3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 77x74x47 mm |
---|---|
Logistic Weight | 268 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 44.4 mm |
Bearing Clearance | CN |
Series | UEL200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days