Other insert bearing INA GSH40-XL-2RSR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 22 mm
Radial insert ball bearing
See technical informationReferences
INA:GSH40-XL-2RSR-B
Rubix:132A0472
Manufacturer :0009555660000
EAN:4012802823165

Product details : INA GSH40-XL-2RSR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | standard bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Mounting typ | adapter sleeve |
| Weight | 0.518 kg |
| Lubrication | grease lubrication, relubricatable |
Show UNSPSC/ECL@SS
£ 53.97 excl. VAT
/ Each
£ 64.76 incl. VAT
- In stock: Next day delivery
