SNR - Insert Bearing - UK.310G2H
Inner diameter | 45 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Series | UK300 |
Cage | Steel |
Basic static load, radial - C0r | 37800 N |
Basic dynamic load, radial - Cr | 62000 N |
Sealing | Open |
Usually arrives within 14 working days