SNR - Insert Bearing - UK.318G2H
Inner diameter | 80 mm |
---|---|
Outer diameter | 190 mm |
Width | 60 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 190 mm |
Width | 60 mm |
Bearing Clearance | c3 |
Series | uk300 |
Cage | steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 143000 N |
Sealing | open |
Usually arrives within 14 working days