NTN - Insert Bearing - UKX07D1
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 85x85x55 mm |
---|---|
Logistic Weight | 580 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | UKX |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days