Insert bearing with set screw INA GYE16-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 27.4 mm

Radial insert ball bearing

See technical information

References

INA:GYE16-XL-KRR-B
Rubix:102A7702
Manufacturer :0009706110000
EAN:4012802821482
brand logo

Technical specifications

Inner diameter16 mm
Outer diameter40 mm
Width27.4 mm
See all Specifications

Product details : INA GYE16-XL-KRR-B RADIAL INSERT BALL BEARING


Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter40 mm
Width27.4 mm
Bearing Clearancecn
Sealingtwo rubber seals
Seriesgye..-xl-krr-b
Basic static load, radial - C0r4750 N
Basic dynamic load, radial - Cr9800 N
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories