Insert bearing with set screw RHP 1050-45KG, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 20 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1050-45KG
Rubix:158A4208
Manufacturer :1050-45KG R
EAN:00747023040124

Documents
Product details : RHP BEARING INSERT 1050-45KG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Series | 1000-kg |
| Total bearing width | 42 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Delivery usually within ( 2 ) days
