Insert bearing with set screw INA GYE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE60-XL-KRR-B
Rubix:102A7456
Manufacturer :0009352040000
EAN:4064327795090

Product details : INA BEARING INSERT GYE60-XL-KRR-B
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 53.03 excl. VAT
/ Each
£ 63.64 incl. VAT
- In stock: Next day delivery
