Insert bearing with set screw RHP 1120-20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm

Bearing Insert

See technical informationSee documents

References

RHP:1120-20
Rubix:158A4335
Manufacturer :1120-20 R
EAN:00747023041367
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1120-20


NSK inserts have been specially designed to offer excellent protection against external contaminants such as high pressure wash downs or the ingress of stone-like particles and/or dust.

Technical specifications


Attributes
Logistic Weight130 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1100
Materialnsk high-cleanliness bearing steel (through-hardened steel)
Cagesteel
Reaming20 mm
Limit speed6700 rpm
Total bearing width31 mm
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Weight0.13 kg
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories