NTN - Needle bearing - HK1522ZWD
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 21x21x22 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 12900 N |
Sealing | Two metal shields |
Usually arrives within 14 working days