INA HN5025 NEEDLE ROLLER 0000371330000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN5025
Rubix:229A4402
Manufacturer :0000371330000
EAN:4054362398783

Product details : INA HN5025 NEEDLE ROLLER 0000371330000
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 25 mm |
| Series | hn |
| Reference speed | 2950 rpm |
| Basic static load, radial - C0r | 152000 N |
| Basic dynamic load, radial - Cr | 54000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- In stock: Next day delivery
