Needle bearing NK
Inner diameter | 12 mm |
---|---|
Outer diameter | 19 mm |
Width | 16 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 19 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Cage | Steel |
Limit speed | 26500 rpm |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 10100 N |
Sealing | Open |
In stock: Next day delivery