INA NK110/40-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK110/40-XL
Rubix:238A3896
Manufacturer :0507548820000
EAN:4047643204491

Product details : INA NK110/40-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x130x130 mm |
|---|---|
| Logistic Weight | 820 g |
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 40 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 167.13 excl. VAT
/ Each
£ 200.56 incl. VAT
- Delivery usually within ( 7 ) days
