Needle roller bearing NTN
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 14 mm |
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 14 mm |
Bearing Clearance | cn |
Series | hk |
Cage | steel |
Basic static load, radial - C0r | 9700 N |
Basic dynamic load, radial - Cr | 7750 N |
Usually arrives within 14 working days