NTN 1R12X16X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R12X16X13
See technical informationSee documentsReferences
NTN:1R12X16X13
Rubix:204A4329
EAN:4547359250138

Documents
Product details : NTN 1R12X16X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R12X16X13
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x13 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 13 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 3 ) days
